SKU:
GLB9614718J
MPN:
SHO3204
£11.79
Ex VAT
£14.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Keep hands protected against cuts and abrasion injuries with the GP-KV1 gloves from Showa®. Lined with cut-resistant Aramid fibre, the natural latex coating delivers excellent grip in both wet and dry working environments.
Features and Benefits
• Seamless knit design prevents seam to skin contact for reduced irritation
• The antibacterial treatment inhibits odour causing bacteria to form for improved hygiene
• The uncoated glove back maintains breathability, reducing the build-up of perspiration and improving user comfort
• Flexible design allows for excellent movement and reduced hand fatigue
• Rough finish on the latex coating improves grip and mechanical handling
Typical Applications
• Aerospace
• Automotive
• Construction
• Glass industry
• Mechanical
• Utilities
• Metallurgy
Standards
• CE Category II
• EN388:2016 3.X.4.3.C.
Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Do not use where there is a risk of machine entanglement
Notes
• 10 gauge Kevlar® liner
• Wipe clean with a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Coating Coverage | Palm |
Colour | Blue Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Aramid |
MFR Part No. | SHO3204 |
Pack Quantity | 1 Pair |
Series | GP-KV1 |
Size | 10 |
UNSPSC Code | 46181536 |