SKU:
PLY9611757C
MPN:
891
£39.49
Ex VAT
£47.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Constructed from high-quality leather, the Granite 5® Beta heat-resistant gloves deliver maximum dexterity to maintain good levels of production and reduce hand fatigue.
The Kevlar® liner is comfortable and cut-resistant, while the grain leather coating enables excellent grip in wet and dry conditions.
Features and Benefits
• Double-stitched Kevlar® thread throughout for strength
• Maximum cut level (5) resistance
• Superior quality grain leather construction
• Elasticated wrist for a secure fit
• Reinforced thumb crotch for extra strength on this vulnerable wear point
• Vein patch and additional leather protection to the back of the cuff
• Seamless liner prevents seam on skin irritation for user comfort
• Soft finish yarn delivers maximum comfort
Typical Applications
• Automotive
• Construction
• Engineering
• Oil and gas
Standards
• CE Category II
• EN 388:2016 3.X.3.4.D.
• EN 407:2004 4.2.X.X.X.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Colour | Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 4 |
EN388 Tear | 3 |
Liner Material | Kevlar® |
MFR Part No. | 8911 |
Series | 8911 Granite 5 Beta |
Size | 8 |
UNSPSC Code | 46181536 |