SKU:
PLY9611761F
MPN:
893
£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Split leather/Kevlar® glove with highly cut resistant knitted liner.
Features and Benefits
• Double-stitched Kevlar thread is used throughout for maximum strength
• The seamless liner provides excellent cut resistance whilst reducing irritation risk
• Protective vein patch and reinforces palm and thumb enhance wearer safety
• Soft finish yarn provides exceptional comfort
Typical Applications
• Automotive
• Construction
• Utilities
• Engineering
• Manufacturing
• Oil & gas
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Coating Coverage | Fully |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 8934 |
Series | 8934 Granite 5 Delta |
Size | 11 |
UNSPSC Code | 46181536 |