Add to your high visibility PPE with these cut-resistant gloves from Polyco®. Constructed with a blend of HPPE and glass fibres, these gloves provide a good grip and offer excellent protection against cuts and abrasions in wet and oily environments.
Features and Benefits
• Formulated using SilverClear® technology, a powerful antimicrobial agent that inhibits the growth of bacteria, viruses, and fungus
• Two layers of nitrile deliver excellent grip and abrasion resistance
• Contoured soft seamless design for user comfort
• Elasticated knitted wrist for a secure fit, keeping hands free from dirt and debris
• High visibility yellow/green colour increases visual awareness
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Food manufacture and preparation
• Waste management
Standards
• EN388:2016 4.X.4.4.D.
• EN407:2004 X.1.X.X.X.X.
Approvals
• Suitable for food handling