noscriptGrip It® Oil C3 Cut Resistant Gloves, Orange/Black | Cromwell Tools

Polyco

Grip It® Oil C3 Cut Resistant Gloves, Orange/Black

5 Variations

Delivering the best abrasion protection, these cut-resistant gloves feature an innovative oil-resistant coating to ensure safe and confident handling in cut-risk environments.

Features and Benefits
• A combination of HPPE and glass fibre lining offers good resistance to mechanical hazards
• Liquid resistant dual nitrile palm coating provides maximum grip in both wet and dry handling environments
• Provides wearers with comfort and minimal hand fatigue in prolonged use
• Elasticated knit wrist ensures a secure fit and keeps hands free from dirt and debris
• Plastic-free packaging to reduce single-use plastic
• SilverClear® antimicrobial treatment inhibits the growth of odour causing bacteria

Typical Applications
• Automotive
• Construction & utility
• Engineering & manufacturing
• Waste management & local authority

Standards
• CE Category II
• EN388:2016 4.X.4.3.B.
• EN 407:2004 X.1.X.X.X.X.