Hexarmor

Helix® 2082 Seamless Cut Resistant Safety Gloves, Sizes 7-11

4 Variations

The HexArmor 2082 Helix Series features a 13-gauge flame-resistant aramid and wool blend shell, with seamless construction for enhanced comfort and breathability. The flexible FR-compliant neoprene/nitrile blend palm coating provides superior grip and abrasion resistance with hazard risk category HRC 1 Arc Flash protection

The strong, synthetic, highly abrasion-resistant properties of Aramid are knit together with wool, a natural yarn that protects against both hot and cold temperatures, giving gloves with this moderate cut material flame protection with a soft, dexterous feel.

Features and Benefits
• 13-gauge flame-resistant aramid and wool blend shell offering 360° degree cut protection
• Flexible FR-compliant neoprene/nitrile blend palm coating
• Knit wrist helps prevent dirt and debris from entering the glove
• Seamless construction for enhanced comfort and breathability
• Silicone-free

Standards
• Arc Flash Level 2 Rating: Lab tested in accordance with HRC ATPV at 8.6 cal/cm2
• ANSI/ISEA Level A3 cut protection
• EN407 certified with a score of 42312X
• REACH Compliant: Avoidance of substances classified as carcinogenic, mutagenic or reprotoxic, persistent, bioaccumulative or toxic

Typical Applications
• Industrial
• Warehouse
• Hot envirnments