noscriptHyFlex® 11-518 Cut Resistant Gloves, Vend Pack | Cromwell Tools

Ansell

HyFlex® 11-518 Cut Resistant Gloves, Vend Pack

4 Variations

A combination of excellent cut protection and ultra comfort, these high-performance gloves deliver a barehand-like feel with great flexibility and movement to boost confidence and productivity.

Features and Benefits
• Seamless liner prevents seam on skin irritation for comfort during prolonged wear
• Dyneema® liner technology gives excellent fingertip sensitivity for precision tasks
• The thin polyurethane coating enhances cut resistance and grip

Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical handling
• Assembly

Standards
• CE Category II
• EN 388:2003 3.3.3.1.
• EN 388:2016 3.X.3.1.B.

Approvals
• REACH Compliant
• Dermatest certified

Warnings
• Contains natural rubber proteins which may cause some irritation or skin allergies in some users