Ansell

HyFlex® 11-735 Mechanical Protection Gloves, White & Grey

12 Variations

These lightweight gloves feature INTERCEPT TECHNOLOGY® to provide high-performance cut protection. Ideal for use in light oil industries, the PU coating delivers an excellent grip for secure handling requirements.

Features and Benefits
• 10 gauge liner includes optimized lycra for cool hands during prolonged use
• Intercept Technology® delivers ISO Cut Level C for excellent protection
• Polyurethane (PU) palm-coating for excellent grip and Level 4 abrasion protection
• Grey coating hides dirt in environments with dirt exposure
• Knitwrist cuff style for maximum user comfort

Typical Applications
• Assembly
• Metalwork
• Goods In
• Transport
• Locksmithery
• Automotive
• Chemical handling
• Automotive

Standards
• CE Category II
• EN388 4.X.4.3.C.
• EN388 4.5.4.3.

Approvals
• REACH compliant

Warnings
• Contains natural rubber proteins (elasticated wrist) which may cause skin sensitivity or allergies in some users