Ansell

HyFlex® 70-750 Advanced Mechanical Protection Gloves, Grey

4 Variations

These heavy-duty mechanical protection gloves provide wearers with premium longevity and cut resistance. Used widely in a range of industries, these gloves are designed to give high levels of wearer comfort for confident handling and reliable safety.

Features and Benefits
• INTERCEPT™ technology delivers excellent flexibility for reduced hand fatigue
• Premium blend of yarns, including stainless steel to give excellent cut protection
• Knitwrist cuff style for maximum wearer comfort
• Machine washable at 40°C for a longer product life

Typical Applications
• Automotive
• Metal fabrication
• Assembly
• Welding

Standards
• CE Category II
• EN 388:2003 1.5.4.X.
• EN 388:2016 2.X.4.X.D.
• EN 407 X.1.X.X.X.X.

Approvals
• REACH Compliant