noscriptHyFlex® CUT E Pu Palm Coated Gloves | Cromwell Tools

Ansell

HyFlex® CUT E Pu Palm Coated Gloves

7 Variations

Pu Palm coated gloves, perfect for workers exposed to high levels of cut risk seeking protection across a wide range of industrial environments. The HyFlex® 11-755 provides wearers with unmatched levels of comfort and performance.
High cut protection with unmatched comfort and precision.

Features and Benefits
• Ultra-lightweight liner
• Enhanced flexibility and tactility all over the hand
• High cut resistance with no compromises
• Very high protection without sacrificing comfort or performance
• Touchscreen ready
• Works with many touchscreens for safe use of smart phones, tablets, machine operating panels and many more modern devices
• Thin PU coating
• High dexterity with high abrasion resistance
• Natural hand shape for all sizes
• Tailored fit at the base of the pinky finger better matches natural hand contours

Typical Applications
• Assembly & inspection of components|Picking, fastening components|Final assembly|Applying finish to materials, products

Standards Met
• EN 388:2016|EN 420:2003 + A1:2009|Dermatologically Tested