SKU:
EJE9615909A
MPN:
8811-6
£13.49
Ex VAT
£16.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These palm-dipped safety gloves deliver Level D cut protection and are reinforced with CRF® technology and glass fibre thread. Anatomically shaped for user comfort, these gloves offer a good grip for handling in a range of settings and situations.
Features and Benefits
• Withstands contact heat up to 100°C for extra safety
• Prevents scratches, lacerations, blisters, and other minor injuries
• Extended knit wrist cuff for arterial protection
• Protects the skin from drying out and chapping
Typical Applications
• Assembly
• Construction
• Machine operation
• Carpentry
• Installation
• Transport
• Repair
• Food preparation
Standards
• EN420:2003 + A1:2009
• EN388:2016 4.X.4.3.D
• EN407:2004 X.1.X.X.X.X.
Notes
• 15 gauge liner
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Yellow |
EAN | 7340118321585 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | CRF® Technology Glass Fibre Thread Nylon Spandex |
MFR Part No. | 8811-6 |
Series | 8811 Infinity |
Size | 6 |
UNSPSC Code | 46181536 |