SKU:
EJE9615919A
MPN:
8812-7
£8.79
Ex VAT
£10.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These category II cut-resistant gloves are the perfect protection from cuts and grazes, keeping hands dirt and oil-free while preventing the skin from drying and chapping.
Ideal for use in most workplace settings, these gloves can withstand touching hot items up to 100°C and are food handling approved.
Anatomically designed for user comfort, these gloves are resistant to grease and oil, making them the ideal choice for those with sensitive skin conditions as well as everyday medium protection.
Features and Benefits
• Designed for a comfortable fit and to allow for the finest of work
• Protects against a range of cutting injuries, including blisters, scratches, and lacerations
• Suitable for a wide range of industries where medium weight work is required
Typical Applications
• Construction industries
• Installation work
• Carpentry
• Metalwork
• Building yards
• Service and repair work
• Machine driving and operating
Approvals
• Food handling approved
Standards
• EN 420:2003 + A1:2009
• EN 388:2016 4X43D
• EN 407:2004 X1XXXX - thermal risks (heat and/or fire)
• Tested for harmful substances according to Oeko-Tex® Standard 100
Notes
• Double dipped
• Dexterity 5
• Foam grip pattern
• Knit-wrist cuff style
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Nitrile Foam Waterbased PU |
Coating Coverage | Fully Dipped |
Colour | Black Yellow |
EAN | 7340118321769 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | CRF® Technology Glass Fibre Thread Nylon Spandex |
MFR Part No. | 8812-7 |
Series | 8812 Tegera Infinity |
Size | 7 |
UNSPSC Code | 46181536 |