Marigold

K2000BR Multi-Purpose, Heavy-Duty Gloves, Red & Black

4 Variations

These heavy-duty gloves are ideal for use in a range of industries. Delivering excellent puncture resistance, the 10 gauge liner remains flexible to reduce the risk of hand fatigue during prolonged wear.

Features and Benefits
• Breathable open back to keep hands cool and comfortable
• Knitwrist cuff style for maximum comfort
• Rough coating finish delivers an excellent wet and dry grip
• Seamless construction avoids seam on skin irritation
• Flexible glove allows for natural movement and dexterity

Typical Applications
• Construction
• Waste management
• General handling

Standards
• CE Category II
• EN 388:2003 3.2.4.1.

Approvals
• REACH Compliant

Warnings
• Contains natural rubber latex which may cause irritation and allergies in some users