Showa

Kevlar® Gloves, Latex Coated, Blue/Yellow, Size 7

SKU:

CTL9615029Q

MPN:

SHO3201

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Seamless cut protection gloves constructed with a Kevlar® liner and latex palm coating.


    Features and Benefits:
    •The roughly finished latex on the palm allows objects and tools to be gripped firmly
    •Breathable back of hand reduces perspiration, aiding wearer comfort
    •Antibacterial and anti-odour treatment enhances the gloves lifespan


    Typical Applications:
    •Aerospace
    •Automotive
    •Construction
    •Glass industry
    •Mechanical
    •Metallurgy
    •Public utilities
    •Bodywork
    •Fabrication
    •Masonry
    •Waste handling
    •Recycling
    •Tiling


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Latex

    Coating Coverage

    Palm-side

    Colour

    Blue/Yellow

    ECLASS Code

    40011201

    EN388

    EN388: 2003

    EN388 Abrasion

    3

    EN388 Puncture

    4

    EN388 Tear

    4

    Liner Material

    Kevlar®

    MFR Part No.

    GP-KV1

    Size

    7

    UNSPSC Code

    46181536