SKU:
KIM9616202C
MPN:
97430
£8.29
Ex VAT
£9.95
Inc VAT
2 Variations Available
Product Details
Product Specification
A range of cost effective, durable Gloves and Sleeves suitable for processes where there is a cutting or laceration risk to workers' hands and arms.
Ideal for: applications of metal fabrication, glass handing and automotive assembly; providing workers with PPE category 2 classification, high level 3 cut resistance and level 4 abrasion resistance; superior protection against cuts and gashes, with HPPE fibers; conforming to EN420 Minimum Cuff Length providing protection to wrist areas; offering user breathability as yarn is designed to transmit heat away. The unique design with nitrile dots on palm and nitrile coated finger tips offer excellent grip where needed, without compromising dexterity and breathability.
Available as: latex-free, hand specific gloves in five sizes with colour-coded cuffs.
Attribute | Value |
---|---|
Brand | Kleenguard |
Coating | Nitrile |
Coating Coverage | Dotted Both Sides |
Colour | Grey Purple |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | 97430 |
Series | 97430 |
Size | 7 |
UNSPSC Code | 46181536 |