SKU:
PRO9610056A
MPN:
MAPA 580
£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Cut and oil proof gloves that ensure excellent grip in oily environments.
Features and Benefits:
•Nitrile coating repels oil penetration whilst still providing excellent abrasion resistance
•Shaped to reduce muscle fatigue and boost productivity
Typical Applications:
•Automotive
•Mechanical industry
•Glass industry
•Maintenance
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HDPE Fibres |
MFR Part No. | 580 |
Series | 580 Kryknit Grip & Proof |
Size | 11 |
UNSPSC Code | 46181536 |