noscriptKryTech 580 Cut Resistant Gloves, Nitrile Coated, Grey/Black | Cromwell Tools

Mapa Professional

KryTech 580 Cut Resistant Gloves, Nitrile Coated, Grey/Black

4 Variations

For jobs handling sheet metal and working with oily mechanical parts, the KryTech 580 safety gloves perform their best. Offering Level B cut protection, these gloves are ideal for use for a range of low-risk applications.

Features and Benefits
• Grip and Proof coating on palms and fingers ensure excellent grip in oily environments
• Coating helps the glove adhere to the shape of the hand to reduce muscle strain
• DMF-free and oil-proof technology repels fluids to protect against dermatitis
• Silicone-free and suitable for use in painting industries

Typical Applications
• Automotive
• Mechanical industry
• Machining parts using cutting oil
• Handling sheet metal
• Glass industry
• Maintenance
• Cutting and stamping metal
• Mechanical industry

Standards
• OEKO-TEX® Standard 100
• CE 0075
• EN388
• EN407
• ISO 18889
• ISO 13997: 6N
• EN 420:5/5