noscriptKrytech™ 586 Cut protection Gloves, PU Coated, Blue & Grey | Cromwell Tools

Mapa Professional

Krytech™ 586 Cut protection Gloves, PU Coated, Blue & Grey

5 Variations

These high-performance gloves deliver level D cut protection and are ideal for intricate handling in reasonably clean environments.

Features and Benefits
• Close fit design for excellent dexterity
• Ventilated back to reduce heat build-up for comfort during prolonged use
• Seamless construction prevents seam-on-skin irritation
• Flexible material for natural hand movement for minimal hand fatigue
• Practical colour design for easy cut level identification
• Silicone-free to prevent product contamination
• Washable for up to 3 cleaning cycles for extended wear
• Knitted cuff for maximum user comfort

Typical Applications
• Automotive
• Technical maintenance
• Construction
• Local authorities
• Plastics industry

Standards
• CE Category II
• EN 388:2016 4.X.4.3.D.
• EN 420: Dexterity 5/5