noscriptKrytech™ 840 Cut Protection Glove, Blue & Grey | Cromwell Tools

Mapa Professional

Krytech™ 840 Cut Protection Glove, Blue & Grey

2 Variations

Designed for use in heavy handling applications, the Krytech™ 840 gloves deliver high cut protection and good puncture resistance to protect the hands against lacerations and cuts.

Features and Benefits
• Embossed finish latex coating provides excellent grip in wet and oily conditions
• Silicone-free construction prevents product contamination
• Knitwrist cuff delivers excellent wearer comfort
• Knitted liner insulates the hands to protect against heat and cold

Typical Applications
• Waste management
• Construction
• Glass industry
• Ceramics and plastics industries

Standards
• CE Category II
• EN 388:2016 3.X.4.3.D.
• EN 407 X.2.X.X.X.X.
• EN ISO 13997: 19.8N
• EN 420 5/5

Warnings
• Contains natural latex which may cause allergies in some users