SKU:
MAP9616553D
MPN:
3458240
£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Optimal cut resistance gloves coated with nitrile on the palm and fingers providing extra grip in wet and oily conditions.
Features and Benefits
• A plaited seamless glove for maximum comfort, flexibility and dexterity
• Designed with an exclusive coating process for high breathability and optimal durability
• Excellent abrasion resistance increases glove lifetime
• Silicone free to prevent traces, defects on metal sheet, glass prior to painting
Typical Applications
• Assembly of small parts or thin metal sheets
• Automotive and bodywork assembly
• Handling and sorting small, sharp parts
• Finishing sharp parts
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Coating Coverage | Palm & Fingers |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HDPE fibres |
MFR Part No. | 3458240 |
Series | Krytech 582 |
Size | 10 |
UNSPSC Code | 46181536 |