SKU:
MAP9616511L
MPN:
557R
£8.49
Ex VAT
£10.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Standard protection for intricate handling in reasonably clean environments.
Features and Benefits:
•Suitable for long-term wear due to excellent abrasion resistance
•Anatomically formed and ergonomic for excellent dexterity and to reduce fatigue in the hand
•A reinforced nitrile welt improves durability for the hands most exposed areas
Typical Applications:
•Automotive
•Mechanical industry
•Handling
•Sorting small, sharp parts
•Finishing work
•Paper industry
•Using safety knives
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Coating Coverage | Palm-side |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HDPE fibres |
MFR Part No. | 557R |
Series | Krytech 557R |
Size | 10 |
UNSPSC Code | 46181536 |