SKU:
MAP9612720J
MPN:
579
£1.99
Ex VAT
£6.29
| Save 68.36%
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for precision work, the Krytech™ 579 gloves delivers excellent resistance to abrasion injuries, while the durable construction resists tearing for high-quality hand protection.
Features and Benefits
• Excellent abrasion resistance allows for long-term wear
• Anatomically formed for a close fit and excellent dexterity
• Ergonomic shape reduces hand fatigue
• Thinner design allows for improved tactile sensitivity
• Seamless construction prevents seam on skin irritation
• Ventilated back reduces heat and moisture build-up
• Knit wrist cuff for a secure and comfortable fit
Typical Applications
• Automotive
• Mechanical industry
• Precision assembly
• Assembly of thin metal sheets
• Handling untrimmed parts or sheet metal
• Handling and sorting small, sharp parts
• Finishing work
• Paper industry
Standards
• CE Category II
• EN 388:2016 4.3.4.2.B.
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | 579 |
Series | 579 Krytech |
Size | 9 |
UNSPSC Code | 46181536 |