£3.49
Ex VAT
£4.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The EnVision® cut level A glove with a microfoam coating is the eco-conscious choice which prioritises sustainability without compromising on protection or comfort. It addresses the pressing need to reduce supply chain impact while ensuring workforce safety.
EnVision® gloves offer a credible alternative, allowing businesses to diminish their carbon footprint and eliminate energy-intensive products from their supply chain. This pioneering solution seamlessly integrates eco-friendly practices into everyday operations, providing a tangible way to contribute to environmental stewardship without sacrificing essential features.
Features and Benefits
• 65% sustainable materials, including the coating, for an eco-conscious choice
• Glove liner crafted with 86% recycled yarns showcases commitment to recycling
• Unique blend of recycled polyester and nylon results in >320 grams Co2 reduction per pair
• Energy savings of 0.276 kwh and 6 litres less water consumption per pair highlight environmental responsibility
• Level A cut resistance ensures robust protection per EN388:2016+A1:2018 standards
• High-level abrasion resistance (>20,000 cycles) for increased durability and extended lifespan
• Touchscreen compatibility enhances convenience, eliminating the need to remove gloves
• Thumb crotch reinforcement provides added resilience in high-action areas
• Microfoam palm coating ensures a secure grip in both dry and oil conditions
• Lightweight 15 gauge liner offers incredible fine tactility, dexterity, and soft comfort for optimal performance
Typical Applications
• Automotive
• Aerospace
• Manufacturing
• Construction
Standards
• EN 388:2016+A1:2018 4.X.4.2.A.
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Micro-foam |
Coating Coverage | Palm & Fingers |
Colour | Black Navy Blue |
EAN | 5060875409945 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Recycled Nylon (rPA) |
MFR Part No. | 55-1725-09 |
Series | EnVision® |
Size | 9 |
UNSPSC Code | 46181536 |