£8.99
Ex VAT
£10.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The EnVision® cut level C glove with a microfoam palm coating offers an eco-friendly alternative to traditional hand protection, addressing the urgent need for sustainability without compromising on essential factors like protection and comfort.
EnVision® gloves contribute to reducing carbon footprint and eliminating energy-intensive products from the supply chain, aligning with environmental goals. With versatile applications across industries, these gloves provide a credible solution for those seeking to balance practical hand protection with a commitment to sustainability.
Features and Benefits
• 64% of sustainable materials, including the coating, demonstrate an eco-conscious choice
• Glove liner crafted from 83% recycled and bio-based yarns aligns with sustainability goals
• Unique blend of Bio Based Dyneema and recycled polyester results in >820 grams Co2 reduction per pair
• Energy savings of 0.302 kwh and 4 litres less water consumption per pair showcase environmental responsibility
• Level C cut resistance ensures robust protection according to EN388:2016+A1:2018 standards
• Touchscreen compatibility reduces the need to remove gloves, to enhance convenience
• Thumb crotch reinforcement provides added resilience in high-action areas for extended durability
• Microfoam palm coating ensures a secure grip in both dry and oil conditions
• 15 gauge liner delivers incredible fine tactility and dexterity, combining a close fit with soft comfort for optimal performance
Typical Applications
• Automotive
• Aerospace
• Manufacturing
• Construction
Standards
• EN 388:2016+A1:2018 4.X.4.2.C.
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Micro-foam |
Coating Coverage | Palm & Fingers |
Colour | Navy Blue |
EAN | 5060875402588 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Bio Based Dyneema Recycled Polyester (rPET) |
MFR Part No. | 55-3725-09 |
Series | EnVision® |
Size | 9 |
UNSPSC Code | 46181536 |