SKU:
TRF9617406E
MPN:
TG5240-10
£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
TraffiGlove TG5240 cut resistant gloves are extremely dexterous for free movement while maintaining high protection. Featuring a palm dipped MicroDex nitrile coating ensuring excellent grip in wet, dry and oily conditions.
Life Extending Technology (LXT) Engineering coating and bonding for extra longevity and an enhanced resistance to oil, dirt and water.
Features and Benefits
• Triple wrapped liner core for extra cut protection and a soft luxurious feel
• MicroDex coating provides great oil resistance and grip
• Hot contact resistance up to 100°C
• Reinforced thumb crotch for enhanced longevity
• Dexterous, highly tactile, and breathable
Typical Applications:
• Construction
• Manufacturing & engineering
• Mechanical & electrical
• Utilities
• Warehousing & distribution
• Waste & recycling
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Nitrile |
Coating Coverage | Palm & Finger Tips |
Colour | Black Green |
EAN | 5055681018726 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass HPPE Nylon |
MFR Part No. | TG5240-10 |
Series | TG5240 Microdex LXT |
Size | 10 |
UNSPSC Code | 46181536 |