SKU:
PLY9615450J
MPN:
MAD/10
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Seamless knitted liner with injection moulded thermoplastic rubber. Tread pattern system provides superior dry grip. Ergonomically designed mould. Breathable seamless liner is made from a combination of cotton, nylon and spandex. Typically used for materials handling, medium to heavy engineering work etc. Conform to: EN388 4231.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Rubber |
Coating Coverage | Palm |
Colour | Black |
EAN | 5010699528476 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Cotton Nylon Spandex |
MFR Part No. | MAD/10 |
Series | MAD Madgrip |
Size | 10 |
UNSPSC Code | 46181536 |