SKU:
PLY9613765E
MPN:
GH315
£5.99
Ex VAT
£7.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Martix® GH315 Cut Resistant Gloves with a seamless, knitted design and a polyurethane palm coating, which provides wearers with excellent tear and abrasion resistance.
Features and Benefits
• Tight fit of the glove provides wearers with comfort, yet breathability due to the uncoated back of the hand
• Polyurethane palm coating provides a good grip, meaning safer handling in both wet and dry conditions
• Elasticated knitted wrist for a secure fit
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Warehousing, transport and logistics
• Waste management and local authority
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Seamless Knit |
MFR Part No. | GH31508 |
Series | GH315 Matrix |
Size | 8 |
UNSPSC Code | 46181536 |