Polyco

Matrix C4, Cut Resistant Gloves, Black/Grey, PU Palm, Fleece Liner, EN388: 2003, 4, 4, 4, 1, Size 8

SKU:

PLY9612128C

MPN:

9923

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (32)

    Product Details

    Polyurethane palm coated gloves, ideal for handling materials.


    Features and Benefits
    • Fleecy lining insulates hands, keeping wearers comfortable and warm in cold conditions
    • Crinkle latex finish enhances grip
    • Close fitting seamless liner is breathable, minimizing perspiration and reducing hand fatigue
    • Engineered yarn, containing glass fibre, provides additional protection from abrasion, cuts and scratches


    Typical Applications
    • Component handling
    • Automotive
    • Electronics
    • Glass handling
    • Metal work
    • Local authority
    • Utilities
    • Emergency services
    • Engineering
    • Manufacturing


    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    Polyurethane

    Coating Coverage

    Palm-side

    Colour

    Black Grey

    ECLASS Code

    40011201

    EN388

    EN388: 2003

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    4

    EN388 Puncture

    1

    EN388 Tear

    4

    Liner Material

    Fleece

    MFR Part No.

    9923

    Series

    9923 Matrix C4

    Size

    8

    UNSPSC Code

    46181536