SKU:
PLY9615520J
MPN:
MGP
£8.79
Ex VAT
£10.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Features and Benefits:
•Highly cut resistant liner provides maximum abrasion, cut and tear resistance
•Soft seamless knitted liner provides superior wearer comfort
•Designed to be close fitting to give maximum dexterity
•Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris
Typical Applications:
•Automotive
•Construction & utility
•Engineering & manufacturing
•Oil & gas
•Warehousing, transport & logistics
•Waste management & local authority
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass Fibre Knitted |
MFR Part No. | MGP 10 |
Series | MGP Matrix |
Size | 10 |
UNSPSC Code | 46181536 |