SKU:
PLY9615540C
MPN:
MOP
£7.19
Ex VAT
£8.63
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Cut resistant gloves that provide wearers with excellent protection from abrasion and tear hazards. Ideal for both wet and dry environments.
Features and Benefits
• Soft seamless knitted liners with an open back style for comfort and breathability
• Designed to be close fitting to give maximum dexterity
• Elasticated knitted wrists provide a secure fit and keeps hands free from dust and debris
Typical Applications
• Automotive
• Component handling
• General assembly
• Electronics
• Engineering work
• Construction
• Warehouse, transport and logistics
Standards
• EN 388:2003 Rating: 4343
• EN 420:2003
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Orange |
EAN | 5010699526618 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | MOP/07 |
Series | MOP Matrix |
Size | 7 |
UNSPSC Code | 46181536 |