SKU:
PLY9613770C
MPN:
GH370
£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Matrix® GH370 safety glove is a lightweight and comfortable solution to wet and oily environments where cut hazards are the norm.
Features and Benefits
• Foamed nitrile coating offers excellent grip on oily surfaces
• Elasticated knit wrist for a secure fit
• Close fit for maximum dexterity
Typical Applications
• Component handling
• Electronics
• Construction
• General assembly
• Waste management and local authority
• Automotive
• Engineering and manufacturing
• Warehousing and logistics
Standards
• EN388:2016 4.X.4.2.F.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Seamless Knit |
MFR Part No. | GH370 7 |
Series | GH370 Matrix |
Size | 7 |
UNSPSC Code | 46181536 |