SKU:
ATG9613480E
MPN:
34504-07B
£17.49
Ex VAT
£20.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For safe and confident handling in wet and oily environments, the MaxiCut® Oil™ cut protection gloves keep hands safe, dry, and clean in locations where sharps are a frequent hazard.
Features and Benefits
• CUTtech® construction for high-performance cut protection
• Reinforced thumb crotch boosts protection in the vulnerable wear point
• LIQUItech® technology resists oils, liquids, and chemicals for clean, dry hands
• DURAtech® allows gloves to be laundered for a long product life
• ERGOtech® technology for natural movement to reduce hand fatigue
• GRIPtech® micro-cup finish allows for excellent wet and oily grip
• HandCare® program standards guarantee cleanliness out of the packet
Standards
• CE Category II
• EN 388:2016 + A1:2018 4.4.4.3.C.
• EN 407:2004 X.1.X.X.X.X.
Approvals
• Oeko-Tex® Standard 100
• Dermatologically accredited by the Skin Health Alliance
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Black Blue Grey |
EAN | 4792249055168 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Nitrile |
MFR Part No. | 34-504 |
Series | 34-504 MaxiCut |
Size | 7 |
UNSPSC Code | 46181536 |