Atg

MaxiCut, Cut Resistant Gloves, Black/Blue/Grey, EN388: 2016, 4, 4, 4, 3, C, NBR Palm, Nitrile Size 8

SKU:

ATG9613480G

MPN:

34504-08B

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (24)

    Product Details

    For safe and confident handling in wet and oily environments, the MaxiCut® Oil™ cut protection gloves keep hands safe, dry, and clean in locations where sharps are a frequent hazard.


    Features and Benefits
    • CUTtech® construction for high-performance cut protection
    • Reinforced thumb crotch boosts protection in the vulnerable wear point
    • LIQUItech® technology resists oils, liquids, and chemicals for clean, dry hands
    • DURAtech® allows gloves to be laundered for a long product life
    • ERGOtech® technology for natural movement to reduce hand fatigue
    • GRIPtech® micro-cup finish allows for excellent wet and oily grip
    • HandCare® program standards guarantee cleanliness out of the packet


    Standards
    • CE Category II
    • EN 388:2016 + A1:2018 4.4.4.3.C.
    • EN 407:2004 X.1.X.X.X.X.


    Approvals
    • Oeko-Tex® Standard 100
    • Dermatologically accredited by the Skin Health Alliance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Atg

    Coating

    NBR (Nitrile Butadiene Rubber)

    Coating Coverage

    Palm

    Colour

    Black Blue Grey

    EAN

    4792249055175

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    4

    EN388 Cut (TDM Test ISO 13997)

    C

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    Nitrile

    MFR Part No.

    34-504

    Series

    34-504 MaxiCut

    Size

    8

    UNSPSC Code

    46181536