SKU:
ATG9613448L
MPN:
34305-10B
£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
3/4 coated, oil resistant gloves gloves that are designed to provide additional grip in dirty, oily or wet conditions. The gloves also provide a moderate level of protection against mechanical risks, making them ideal when physical hazards are present.
Features and Benefits:
•Flexible and dexterous, whilst remaining lightweight and comfortable
•Dermatologically-accredited and REACH-compliant gloves, which have been sanitised for improved longevity
•Knitting technology is utilised to product smooth and round fingertips, improving fingertip sensitivity
Typical Applications:
•Aerospace
•Defence
•Airport security
•Metal work
•Logistics and warehousing
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Black Green |
EAN | 4792249055045 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Glass Nylon Polyester Spandex |
MFR Part No. | 34-305 |
Series | 34-305 Maxicut |
Size | 10 |
UNSPSC Code | 46181536 |