SKU:
ATG9614450G
MPN:
44504-08B
£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
MaxiCut® Oil™ grip gloves that are designed for areas where there is an increased risk of cut, as well as oily and wet environments.
Features and Benefits
• CUTtech® technology blends and combines high performance fibres and yarns to impart different levels of cut protection
• Double dipped palm, protecting the hand from oils and hydrocarbons
• Reinforced thumb crotch for additional protection and extension of glove life
• Micro-cup grip coating enhances grip in wet and oily conditions
• Silicone free, reducing allergy risks
Typical Applications
• Construction
• Oil and Gas
• Fabrication
• Glass
• Heavy engineering
• Rail
• Utilities
• Sheet metal handling
Standards
• EN 388:2016 + A1:2018
• EN ISO 21420 Dexterity
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Black Indigo |
EAN | 4792249071465 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Spandex UHMWPE-Glass-Nylon |
MFR Part No. | 44-504 |
Series | 44-504 Maxicut |
Size | 8 |
UNSPSC Code | 46181536 |