SKU:
ATG9613475G
MPN:
34450-08B
£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These gloves combines cu protection with comfort, flexibility and dexterity and are ideally suited for wear in dry environments.
Features and Benefits:
•Patented micro-foam nitrile coating offers 360° breathability
•The micro-cup finish allows for a controlled grip
•Mimics the 'hand at rest', reducing hand fatigue and increasing comfort
•Reinforcement between the thumb and forefinger improves cut resistance and extends the glove life in an inherently weak area
Typical Applications:
•Aerospace
•Agriculture
•Utilities
•Horticulture
•Utilities
•Maintenance
•Engineering
•Construction
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Nitrile Spandex UHMWPE-Glass-Nylon |
MFR Part No. | 34-450 |
Series | 34-450 Maxicut |
Size | 8 |
UNSPSC Code | 46181536 |