SKU:
ATG9613481L
MPN:
34505-10B
£15.79
Ex VAT
£18.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Tough NBR (nitrile butadiene rubber) 3/4 coated liquid repellent cut-resistant gloves. Provide wearers with protection from oils and dirt with high levels of grip in cut risk areas.
Features and Benefits:
•Reinforcement between the thumb and forefinger improves cut resistance and extends glove life in an inherently weak area
•Liquid repellence is achieved through the gloves LiquiTech technology platform
•Knitting technology is utilised to produce smooth and rounded fingertips, improving fingertip sensitivity
Typical Applications:
•Aerospace
•Agriculture
•Contractors
•Maintenance
•Electrical
•Construction
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | ¾ Coated |
Colour | Black Grey Purple |
EAN | 4792249055243 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Nylon Polyester UHMWPE-Glass-Nylon |
MFR Part No. | 34-505-B |
Series | 34-505-B Maxicut |
Size | 10 |
UNSPSC Code | 46181536 |