£8.99
Ex VAT
£10.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing the CUT C, NBR, 3/4 Coated Knitwrist with MicroFoam, a pinnacle of protection, comfort, and durability. Available in sizes 6 (XS) to 11 (XXL), these gloves are meticulously crafted to provide an exceptional experience for users engaged in wet and oily working environments. The 3/4 coating, made of NBR material, ensures a high level of protection against cuts while offering supreme comfort and extended durability. The MicroFoam non-slip texture takes grip to a whole new level, providing an optimized hold even in challenging conditions. These gloves are specifically designed to excel in wet working environments, boasting oil repellent properties that contribute to their longevity. Experience medium-cut protection with these gloves, perfectly tailored for tasks in wet or oily conditions. Say goodbye to hand fatigue, as these gloves have been engineered to offer reduced strain, allowing you to focus on your work with confidence. With the highest commitment to safety and comfort, our CUT C gloves deliver a superior and reliable solution for those who demand excellence in their protective gear.
Features and Benefits
• Cleanliness Guaranteed with OEKO TEX & Skin Health Alliance certified
• Reduced Hand Fatigue
• Silicon Free
• Touchscreen Approved
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | ¾ Coated |
Colour | Black/Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 44305-06B |
Pack Quantity | 1 Pair |
Series | Maxi Cut Oil Coated |
Size | 6 |
UNSPSC Code | 46181536 |