SKU:
ATG9613447L
MPN:
34304-10B
£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Designed for wet and oily environments, these cut resistant gloves deliver excellent liquid repellent technology, for confident handling around sharp products and cut hazards.
Features and Benefits
• Reinforced between the thumb and forefinger for extended glove life in an inherently weak area
• LIQUItech™ technology ensures excellent liquid repellence
• CUTtech™ innovation blends high-performance fibres for cut protection
• DURAtech™ allows gloves to be fully laundered for a longer product life
• ERGOtech™ close-fit technology for reduced hand fatigue
• GRIPtech™ micro-cup finish enhances wet and dry grip
• Knitting technology produces smooth, rounded fingertips, to improve sensitivity
• Silicone-free to prevent product contamination
• Part of the ATG® HandCare® initiative to guarantee cleanliness out of the pack
Typical Applications
• Aerospace
• Agriculture
• Contractors
• Maintenance
• Electrical
• Construction
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 + A1:2018 4.3.3.1.B.
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Black Green |
EAN | 4792249054994 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Glass Nylon Polyester Spandex |
MFR Part No. | 34304-10B |
Series | 34-304-B MaxiCut Oil |
Size | 10 |
UNSPSC Code | 46181536 |