£8.49
Ex VAT
£10.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing the CUT C, NBR Palm Coated Knitwrist with MicroFoam--a pinnacle of hand protection designed for wet working environments. Available in sizes ranging from 6 (XS) to 11 (XXL), these gloves offer a perfect blend of high comfort and durability. The NBR palm coating ensures exceptional cut protection while providing supreme comfort and extended wear. The MicroFoam non-slip texture enhances grip, making these gloves essential for tasks in wet or oily conditions. Engineered to be long-lasting and equipped with oil-repellent properties, the CUT C gloves offer medium-cut protection without compromising on comfort. Say goodbye to hand fatigue as these gloves are thoughtfully crafted to reduce strain, providing wearers with the highest level of safety and comfort throughout their tasks. Choose CUT C for an unparalleled hand protection experience in demanding wet working environments.
Features and Benefits
• OEKO TEX & Skin Health Alliance certified for guaranteed cleanliness
• Reduced hand fatigue for enhanced comfort during use
• Silicon-free for a safe and residue-free experience
• Touchscreen approved for convenient device use
• Launderable for easy and effective cleaning
Typical Applications
• Medium cut resistance
• Suitable for wet and dry environments
• Ideal for manufacturing, engineering, and utilities
• Perfect for construction and rail transport
• Well-suited for renewable energy applications
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Black/Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
MFR Part No. | 44304-08B |
Pack Quantity | 1 Pair |
Series | Maxi Cut |
Size | 8 |
UNSPSC Code | 46181536 |