Atg

MaxiCut® Oil™ Palm-Coated Cut Protection Gloves

4 Variations

For safe and confident handling in wet and oily environments, the MaxiCut® Oil™ cut protection gloves keep hands safe, dry, and clean in locations where sharps are a frequent hazard.

Features and Benefits
• CUTtech® construction for high-performance cut protection
• Reinforced thumb crotch boosts protection in the vulnerable wear point
• LIQUItech® technology resists oils, liquids, and chemicals for clean, dry hands
• DURAtech® allows gloves to be laundered for a long product life
• ERGOtech® technology for natural movement to reduce hand fatigue
• GRIPtech® micro-cup finish allows for excellent wet and oily grip
• HandCare® program standards guarantee cleanliness out of the packet

Standards
• CE Category II
• EN 388:2016 + A1:2018 4.4.4.3.C.
• EN 407:2004 X.1.X.X.X.X.

Approvals
• Oeko-Tex® Standard 100
• Dermatologically accredited by the Skin Health Alliance