SKU:
ATG9614435C
MPN:
443745-06B
£12.49
Ex VAT
£14.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This 360° breathable glove combines high levels of cut protection with comfort, flexibility, and dexterity. Ideally suited to dry or oily environments, these gloves are perfect for a range of tasks, including general assembly, transport, and packing.
Features and Benefits
• Constructed using CutTech® technology offering both cut protection and comfort
• Reinforced thumb and forefinger improves cut resistance and extends glove life
• AirTech® technology platform and micro-foam nitrile coating offer 360° breathability
• ErgoTech® technology platform mimics the "hand at rest", reducing hand fatigue
• Knitting technology achieves smooth and rounded fingertips, improving fingertip sensitivity
• Silicone-free and suitable for use in painting and finishing applications
• Sanitized® to inhibit the growth of bacteria and germs
Typical Applications
• Aerospace
• Agriculture
• Automotive
• Chemicals
• Oil and gas
• Metals work
• Defence
• Construction
• Electrical
• Airport security
Standards
• EN 388:2016 + A1:2018
• Oeko-Tex® 100
• Skin Health Alliance dermatologically accredited
• REACH compliant
Warnings
• Does not offer chemical protection
• These gloves do not protect against serrated edges, blades, or naked flames
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Black Blue |
EAN | 4792249059357 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Spandex UHMWPE-Glass-Nylon |
MFR Part No. | 44-3745 |
Series | 44-3745 MaxiCut Ultra |
Size | 6 |
UNSPSC Code | 46181536 |