SKU:
ATG9613640L
MPN:
348743-10B
£11.79
Ex VAT
£14.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These gloves are highly cut-resistant whilst remaining super thin and flexible. Ideal for precision handling and assembly, they provide excellent dexterity and comfort in dry environments.
Features and Benefits
• Dermatologically accredited, DMF free and free from SVHCs (REACH)
• Pre-washed prior to packaging to guarantee freshness
• Breathable and lightweight for maximum comfort
• Silicone-free and suitable for use in painting and finishing applications
• Treated with Sanitized® antimicrobial technology to inhibit bacteria growth
Typical Applications
• General purpose
• Precision handling
Standards
• CE Category II
• EN388:2016 4.3.3.1.B.
• EN420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Coating Coverage | Palm |
Colour | Black Green |
EAN | 4792249058480 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Spandex UHMWPE-Glass-Nylon |
MFR Part No. | 34-8743-B |
Series | 34-8743-B Maxicut |
Size | 10 |
UNSPSC Code | 46181536 |