£45.49
Ex VAT
£54.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Medium impact glove with synthetic palm insulation barrier designed to provide excellent protection against cuts and hazards in extreme environments.
Features and Benefits
• Protective waterproof barrier to keep hands dry
• 70g Thinsulate insulation for additional warmth in extreme environments
• TPR impact protection coverage to top of hand and full length of fingers
• Patches of PVC on palm for improved grip
• Additional palm layer for increased cut resistance
• Lengthened cuff with gaiter closure to guard from debris and water
• Reflective cuff piping for increased awareness and visibility
• Touchscreen compatible, index, middle fingertip and thumb for use with technology
Typical Applications
• Chemical
• Construction
• Oil and gas
Notes
• EN 420:2003 + A1:2009
• Washing Temperature: handwash cold water
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Hi-Vis Yellow/Red |
EAN | 0076490433260 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | R176/9 |
Size | 9 |
UNSPSC Code | 46181536 |