noscriptMedium Impact, Cut & Liquid Resistant Gloves | Cromwell Tools

Ansell

Medium Impact, Cut & Liquid Resistant Gloves

7 Variations

Medium impact protective fully nitrile dipped, liquid, impact and cut resistant gloves suitable in both wet and dry environments.

Features and Benefits
• Highly visible for easy awareness and increased safety
• TPR impact coverage from top of hand and full length of fingers for increase protection
• Liquid resistance design fully-dipped in nitrile for smooth finish
• Palm half-dipped in nitrile coating for enhanced grip
• Superior grip on wet and dry surfaces due to sandy finish
• Touchscreen compatible with index, middle and thumb tips for easy technology interaction
• Patented double dipped technology for dexterity and protection
• Fitted knit wrist cuff for secure and comfortable wear

Typical Applications
• Construction
• Mining
• Oil and gas
• Manufacturing

Notes
• Washable: temperature 30°C (86 °F)
• Gauge:13