£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
The Polyco Multi-Task 3 & Multi-Task 5 Work Gloves are general purpose work gloves designed to protect against abrasions, scratches and dirt.
They prove to be extremely versatile in a variety of industries including warehouse work, logistics and engineering.
The Polyco Multi-Task Work Gloves are made with a blend of synthetic leathers with PVC reinforced fingertips and inner palm. The Multi-Task gloves are close fitting and are ideal for allowing the user to have maximum dexterity.
Polyco products are engineered and manufactured to provide users with the highest levels of protection in areas where risk is greatest. Polyco products are made and quality control checked to the highest standards and introduce innovation to engineering of safety glove products.
The Polyco Multi-Task Gloves are designed to be worn as a single glove solution but can be worn in combination with another glove if the user deems it necessary.
Attribute | Value |
---|---|
Brand | PCL |
Colour | Black |
EAN | 5014875116310 |
ECLASS Code | 40011201 |
MFR Part No. | MTG311 |
Series | MTG311 |
Size | 11 |
UNSPSC Code | 46181536 |