£14.49
Ex VAT
£17.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Discover unparalleled safety and flexibility with the Multi-Task™ E C5 Cut Resistant Nitrile Palm Coated Glove. Achieving top scores in all EN388 categories, this glove features a seamless knitted nylon cut-resistant liner paired with a highly flexible nitrile palm coating. Ideal for diverse applications, from construction to automotive work, it ensures your hands are shielded without compromising dexterity. This innovative glove combines comfort, durability, and precision, making it a must-have for tasks demanding both safety and flexibility.
Features and Benefits
• Adjustable hook and loop wrist strap keeps hands secure, and free from dust and debris
• Cut Level D Protection for high/very high-risk cut hazard applications
• Foamed nitrile coating channels oils and liquids away, ensuring a reliable grip
• Back-of-hand knuckle padding safeguards against incidental bumps and impacts
• Soft seamless knitted liner provides comfort without compromising protection
• Plastic-free packaging for reduced waste to landfill
Typical Applications
• Construction
• Engineering
• Food handling
• Oil and gas
• Waste management
• Local authority
Standards
• PPE CAT II
• EN 388:2016 4.X.4.4.D
• EN 1186 Food Handling
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black/Green |
EAN | 5010699536693 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | MTEC5 |
Pack Quantity | 1 Pair |
Series | Multi‑Task™ |
Size | 7 |
UNSPSC Code | 46181536 |