SKU:
GLB9615508J
MPN:
SKY274
£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Combines excellent cut and abrasion resistance with high levels of comfort and dexterity despite its high protection levels.
Features and Benefits
• Bi-polymer coating equips the wearer with excellent grip in both wet and dry conditions
• Elasticated wrist provides a secure and comfortable fit
• Sanitized® antimicrobial finish to promote freshness
Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Glass industry
• Injection moulding
• Metal work
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Bi-Polymer |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | SKY274 |
Series | SKY27 Ninja Knight |
Size | 10 |
UNSPSC Code | 46181536 |