SKU:
GLB9615568J
MPN:
SKY294
£15.79
Ex VAT
£18.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ninja Silver +™ polyurethane coated gloves that provide excellent grip in oily and greasy environments. These gloves offer its high protection levels whilst maintaining flexibility.
Features and Benefits
• Offers wearers outstanding cut resistance, whilst maintaining a high degree of comfort and dexterity
• Polyurethane coating protects the hands from oils and grease, delivering effective long lasting grip
• Highly durable and provide wearers with excellent resistance to rips and abrasion
• Designed anatomically for dexterity, fit and comfort
• HPPE and glass yarn knitted liner provides a good cut resistance barrier
• Treated with Actifresh to promote freshness and kill bacteria
Typical Applications
• Aerospace
• Automotive
• Transport
• Railway
• Metal work
• Manufacturing
• Construction
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | SKY294 |
Series | SKY29 Ninja Silver + |
Size | 10 |
UNSPSC Code | 46181536 |