SKU:
GLB9614959L
MPN:
SKY035
£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Lightweight, supple gloves with a bi-polymer coating that provides excellent grip in both wet and dry handling conditions.
Features and Benefits
• Bi-polymer palm coating and nylon liner provide cut resistance, whilst remaining dexterous and comfortable
• Treated with Actifresh to kill bacteria and promote freshness
• Breathable back of the hand to reduce perspiration and skin irritation
• Elasticated wrist provides a secure fit
• Silicone free to reduce irritation
• 13 gauge liner
Typical Applications
• Glass industry
• Packaging
• Engineering
• Assembly
• General handling
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Bi-Polymer |
Coating Coverage | Palm |
Colour | Black Grey |
EAN | 5060149201800 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | SKY03 |
Series | SKY03 Ninja X4 |
Size | 11 |
UNSPSC Code | 46181536 |